Shop All Label Maker & Printer Accessories
Brady
BradyPrinter A8500 / i5100 / i7100 Industrial Label Printer Accessory External Display
Mfr # 151149
Zoro # G308584537
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A8500;i5100;i7100
- Width 3.35 in
- Length 1.07 in
- Color Gray
- Size 6.30 in H x 3.35 in W x 1.07 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 151149
- Zoro # G308584537
- UPC # 754473636425
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 3.35 in |
Length | 1.07 in |
Size | 6.30 in H x 3.35 in W x 1.07 in D |
Height | 6.30 in |
Details
Item | Display |
For Use With | A8500;i5100;i7100 |
Color | Gray |
Description
Now you can choose to operate your BradyPrinter A8500 Printer Applicator, BradyPrinter i5100 Industrial Label Printer or BradyPrinter i7100 Industrial Label Printer from its original screen or from this external display panel. Provides the same functionality as the printer screen. Landscape or portrait mode display. Display works with BradyPrinter A8500 Printer Applicator, BradyPrinter i5100 Industrial Label Printer or BradyPrinter i7100 Industrial Label Printer. USB host port on front of panel for USB memory stick or service key. USB 2.0 device port on back of panel for connection to PC. Cable sold separately cable type: USB with both Type A and Type B connectors available in 5.9 ft Brady 151150, 9.8 ft Brady 151151 or 16.4 ft Brady 151152 lengths.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Blue, PK12, 12PK (SD98C)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Label Maker Attachment (M210-TOOL)
- BRADY Printer Case (M211-HC)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BRADY BradyPrinter i7100 Accessory ESD Cover (150772)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (MK631)
- Brady Label Maker & Printer Accessories