Shop All Label Makers & Printers
Brady
BradyPrinter A8500 Automated Print and Apply 300 dpi for Left Applicator
Mfr # A8500-34L
Zoro # G508584498
Free Shipping & Returns
$7,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.75 in
- Height 15.75 in
- Includes (1) Power cord plug type C (EU) and 1 for NA (US);(1) Assembly Manual;(1) USB Stick with Manual and Driver;(1) Cardboard core onto ribbon take-up
- Application Component and Equipment Labeling
- Width 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # A8500-34L
- Zoro # G508584498
- UPC # 888434555972
- Country of Origin Germany
- Category Label Makers & Printers
Dimensions
Length | 15.75 in |
Height | 15.75 in |
Width | 7.87 in |
Max. Label Width | 4 in |
Details
Includes | (1) Power cord plug type C (EU) and 1 for NA (US);(1) Assembly Manual;(1) USB Stick with Manual and Driver;(1) Cardboard core onto ribbon take-up |
Item | Printer Applicator |
Application | Component and Equipment Labeling |
Features | 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB |
Printhead Resolution | 300 dpi |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Color Printing Capability | Single Color |
Printer Connectivity | Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection;WiFi (optional) |
Maximum Labels per Day | 7000 |
Battery Type | No Battery |
Description
For truly smart manufacturing processes, greater efficiency, increased flexibility and an agile workflow are key. It all starts with an optimized automated system - the BradyPrinter A8500 Automated Print and Apply. Part of a completely customized system, this is the 300 dpi print engine for up to 101mm wide consumables to be combined with left applicator. This print and apply system uses ERP data to print labels with text, images or barcodes and apply them quickly and consistently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Foam for 1030 Pelican Microcase (1032)
- XSTAMPER Date Stamp, "RECEIVED", Impression Size 1-5/16"x2-1/8", RD/BE (XST66211)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- BAREFOOT BOOKS The Bread Pet - A Sourdough Story (9781646860654)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-PWID)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- Brady Labels & Label Makers