Shop All Label Makers & Printers
Brady
BradyPrinter A8500 Automated Label Printer Applicator 600 dpi
Mfr # A8500-600DPI
Zoro # G208584569
product price: $34,668.99
/ea
Free Shipping & Returns
$34,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printhead Resolution 600 dpi
- Height 23.622 in
- Printer Connectivity Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection;WiFi (optional)
- Includes (1) Bradyprinter A8500 600 DPI Printer Applicator;(1) BradyPrinter A8500 Applicator ;(1) BradyPrinter A8500 Hand Push Button;(1) Power cord plug type C (EU) and 1 for NA (US);(1) Assembly Manual;(1) USB Stick with Manual and Driver;(1) Cardboard core onto ribbon take-up
- Features 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A8500-600DPI
- Zoro # G208584569
- UPC # 888434615737
- Country of Origin Germany
- Category Label Makers & Printers
Dimensions
Height | 23.622 in |
Width | 7.87 in |
Length | 24.03 in |
Max. Label Width | 2 in |
Details
Printhead Resolution | 600 dpi |
Item | Printer Applicator |
Printer Connectivity | Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection;WiFi (optional) |
Includes | (1) Bradyprinter A8500 600 DPI Printer Applicator;(1) BradyPrinter A8500 Applicator ;(1) BradyPrinter A8500 Hand Push Button;(1) Power cord plug type C (EU) and 1 for NA (US);(1) Assembly Manual;(1) USB Stick with Manual and Driver;(1) Cardboard core onto ribbon take-up |
Features | 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB |
Application | Component and Equipment Labeling |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Color Printing Capability | Single Color |
Battery Type | No Battery |
Maximum Labels per Day | 7000 |
Description
Optimize your smart manufacturing workflow with the BradyPrinter A8500 Automated Print and Apply. Add efficiency. Track components and equipment in real time. Move closer to your Industry 4.0 goals with this automated, 600 dpi print-and-apply system. Accurate Precision placement of clearly printed 600 dpi labels. Efficient Get quick and consistent one-step print-and-apply capabilities . Adaptable Compatible with multiple materials and label sizes . Easy integration - Uses ERP data to print labels with text, images and barcodes. Includes: Bradyprinter A8500 600 DPI Printer, BradyPrinter A8500 Applicator, Custom label tamp pad, BradyPrinter A8500 Hand Push Button, Power cord plug type C EU and 1 for NA US, Assembly Manual, USB Stick with Manual and Driver, Cardboard core onto ribbon take-up, Product assembly setup at the manufacturer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Pinion, 14 Teeth (532404835)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- BRADY Portable Printer, Single Color, 3/4 (M211)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- BRADY Label Maker Printer (151293)
- BRADY Label Maker Printer (151291)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- Brady Label Makers & Printers