Shop All Label Makers & Printers
Brady
BradyPrinter A5500 Flag Printer Applicator
Mfr # A5500-NA
Zoro # G308584711
product price: $15,017.99
/ea
Free Shipping & Returns
$15,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printhead Resolution 300 dpi
- Height 17.8 in
- Voltage 100 - 240 V @ 50 - 60 Hz
- Printer Connectivity Ethernet;USB
- Includes (1) Printer Applicator (A5500);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) USB;(1)7/16" Wrench;(1)Power Cord;(1) USB Cable;(1) Pre-installed Label Material;(1) Pre-installed Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A5500-NA
- Zoro # G308584711
- UPC # 754473636784
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Height | 17.8 in |
Max. Label Width | 2 in |
Width | 15.1 in |
Length | 23.8 in |
Details
Printhead Resolution | 300 dpi |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Printer Connectivity | Ethernet;USB |
Includes | (1) Printer Applicator (A5500);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) USB;(1)7/16" Wrench;(1)Power Cord;(1) USB Cable;(1) Pre-installed Label Material;(1) Pre-installed Ribbon |
Item | Printer Applicator |
Features | 32 GB, expandable through USB |
Application | Wire and Cable Labeling |
Color Printing Capability | Single Color |
Maximum Labels per Day | 7000 |
Battery Type | Lithium-manganese Battery |
Wire Range | 0.06 in to 0.6 in |
Description
Adding a flag to your small-diameter wires gives you the space you need for your data, but without the right tools, can slow down your output. Free up your flagging time with the . Fast flagging - print and apply your flags in as little as five seconds. Reduce rework - flags are consistently applied evenly without wrinkles, skew or edge mismatch. Reduced waste - print and apply serialized labels as you go without having to go back and reprint a full batch if an error occurs. Get data on your label in a variety of ways. This innovative print and apply machine turns a series of labor-intensive tasks into a fast automated process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- DENT FIX EQUIPMENT HOT STAPLER PLASTIC REPAIR DELUXE KIT (DF800BR)
- RICOH Black Toner Cartridge 15K YLD (841918)
- BAND-IT Stainless Steel Band, Width: 3/8" (GRC403)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-PWID)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- BRADY Label Maker Printer (151293)
- Brady Label Makers & Printers