Shop All Laminating Pouches and Film
Brady
BradyJet Overlaminate Labels 4.38inx 6.35in
Mfr # LAM-262-910
Zoro # G008584578
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.35 in
- Thickness 0.003 in
- Application Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
- Includes Roll of 200 Labels
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAM-262-910
- Zoro # G008584578
- UPC # 888434613450
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Width | 6.35 in |
Size | 4.38 in H x 6.35 in W |
Height (In.) | 4.38 in |
Details
Item | Laminate |
Thickness | 0.003 in |
Application | Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking |
Includes | Roll of 200 Labels |
Color | Clear |
Material | Acrylic |
Finish | Gloss |
Features | Optically Clear |
Adhesive Type | Permanent Acrylic |
Description
Achieve up to 10 years of outdoor durability through improved UV and abrasion resistance with acrylic overlaminate for BradyJet labels. No need to cut to size simply peel and apply with these pre-sized rolls perfectly sized to their corresponding BradyJet labels. Overlaminate is a quarter-inch wider than its corresponding BradyJet label to ensure complete coverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- MANPLOW MANPLOW Stretch Wrap Dispenser, Low Volume (SWD2500)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- BRADY Laminating Pouches, 2-1/2 in. W, PK50 (23325)
- BRADY BLS1255 Overlaminate, 50 ft. L (105041)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK200 (5743401)
- UNIVERSAL BATTERY Universal Clear Laminating Pouches 5mm 4-3/8 x 6-1/2, 100PK (84680)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-100)
- FELLOWES Laminating Pouches, 3-7/8x2-5/8, Id, PK25 (52033)
- SCOTCH Pouch, Thermal, Buscd, Clear, PK20 (TP5851-20)
- Brady Laminating Pouches and Film