Shop All Label Makers & Printers
Brady
BradyJet J2000 Printer w/ Lockout Materials KT LINK360 Comp Sold Separtely
Mfr # J2000-WO-LINK360
Zoro # G208584606
product price: $3,460.99
/ea
Free Shipping & Returns
$3,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB
- Voltage 100 - 240 V @ 50 - 60 Hz
- Application Hazard Communication Identification;Barcode Labeling;Lockout Tagout;Pipe and Valve Marking
- Max. Label Width 4 in
- Color Blue, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J2000-WO-LINK360
- Zoro # G208584606
- UPC # 888434623824
- Country of Origin United States
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4 in |
Height | 7.1 in |
Width | 10.4 in |
Length | 15.3 in |
Details
Printer Connectivity | USB |
Item | Printer Kit |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Application | Hazard Communication Identification;Barcode Labeling;Lockout Tagout;Pipe and Valve Marking |
Color | Blue, Gray |
Printhead Resolution | 4800 dpi |
Color Printing Capability | Full Color |
Includes | (1) LINK360® Starter Bundle (LINK360START);(1) BradyJet J2000 Color Label Printer with Safety and Facility Software (J2000-BWSSFID);(1) 3.25" x 5.75" Polyester Tags (J20-255-2551);(1) BradyJet J2000 Full Color Ink Cartridge (J20-CMY);(1) 1.125" x 100 FT B30 Series Continuous Indoor Outdoor Vinyl Labels (J20C-1125-2595);(10) 1.5" x 3" Blank White Valve Tag (87696) |
Features | No internal memory |
Maximum Labels per Day | 3000 |
Description
Get more out of your LINK360 Safety Software when you add the power of on-demand printing. Step up to the ultimate in procedure management and facility ID with the BradyJet J2000 Color Label Printer and Lockout Tagout Materials Kit for LINK360 Software. This custom-curated kit of printer, ink, labels and tags has everything you need to add tag and label printing capabilities to your LINK360 Safety Software solution. The J2000 Printer produces photo-quality, full-color labels fast while minimizing your inventory of labeling supplies and material waste. Compact mid-volume inkjet printer can print energy source labels and lockout tags from LINK360 plus the full-color labels you need for effective ID and specific regulations, including ANSI, GHS, ISO, BS5609 and arc flash. BradyJet J2000 Polyester Tags are ideal for use in general facility labeling and compliant with OSHA 1910.145 for accident prevention as well as OSHA 1910.147 for lockout tagout. Blank Valve Tags and BradyJet J2000 Continuous Vinyl Tape let you easily create and apply energy source tags. CMY Ink Cartridge provides high color mix for vibrant, long-lasting colors. LINK360 Safety Software sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Place Value Flip Stand (211884)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- BUSINESS SOURCE 2 Ply Tab Manila Letter Fastener Folder 2 Fastener(s), PK50 (17211)
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- BRADY Label Maker Printer (J4000)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- Brady Label Makers & Printers