Shop All Label Maker & Printer Accessories
Brady
BradyJet J1000 Printer Accessory Black Rail Adhesive 1000mm, 25PK
Mfr # GDTAAD
Zoro # G208584491
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With J1000
- Length 39.4 in
- Material PVC
- Size 39.4 in L
- Application Electrical Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # GDTAAD
- Zoro # G208584491
- UPC # 754473636951
- Country of Origin Belgium
- Category Label Maker & Printer Accessories
Dimensions
Length | 39.4 in |
Size | 39.4 in L |
Details
Item | Tag Holder |
For Use With | J1000 |
Material | PVC |
Color | Black |
Application | Electrical Labeling |
Features | Rigid |
Includes | 25 Pieces |
Description
Complete your identification with this rail that fits printed tags. Stay-put identification this rail features an adhesive backing that installs easily and stays put. Can be cut to fit various-sized panel backs. Use with a clear cover for added protection and printed tags both sold separately. 25 pieces per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- UNIVERSAL ONE Sheet Protector, Heavy Gauge, Clear, PK50 (UNV21128)
- AVERY Folder, 2-Pocket, Letter, Red 25PK (AVE47989)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY Magnet Attachment, For BMP61, M610 (M610-MAGNET)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Printer Kit (M211-KIT)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- Brady Label Maker & Printer Accessories