Brady MC-1000-595-WT-B 1 in. x 25 ft. Label Cartridge - Black on White - BMP41-BMP51-BMP53
Mfr # MC-1000-595-WT-B
Zoro # G703859575
Product Information
- Brand Brady
- MFR # MC-1000-595-WT-B
- Zoro # G703859575
- UPC # 750071793126
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
The Brady continuous thermal transfer printer label cartridge comes packaged 1 cartridge per pack and is used with BMP51, BMP53. These items come in a variety of shapes & sizes to accommodate many situations. The measurements for the Brady B-595 continuous thermal transfer printer label cartridge are: 25 ft L x 1 in W. Supports thermal transfer printing. One of the important components to selecting the right product is the proper label and adhesive material. This continuous thermal transfer printer label cartridge uses vinyl for the label material and permanent acrylic as the adhesive.
Compatibility:- BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer
- Color: Black on White
- Label Material: Vinyl
- Tape Width: 1"
- Tape Length: 25'
- Adhesive Material: Permanent Acrylic
- Print Method: Thermal Transfer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM350A)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40055)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (113105)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-15-423-2.5)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-250-2-342)
- BRADY Label (M21-11-427)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-BK-WT)
- ZORO SELECT Printer Label, White, Labels/Roll: 1200 (22D103)
- Brady Safety Labels