Shop All Wire Markers
Brady
Brady BMP71 TLS 2200 PermaSleeve Wire Marking Sleeves, 3-8"Dia X 1"W, White, PSPT-375-1-WT
Mfr # PSPT-375-1-WT
Zoro # G505664155
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PSPT-375-1-WT
- Zoro # G505664155
- UPC # 662820184607
- Country of Origin United States
- Category Wire Markers
Description
Brady bmp71 tls 2200 permasleeve wire marking sleeve, 3-8"dia x 1"w, white, pspt-375-1-wt the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Polyolefin wire marking sleeves have a smudge-proof finish and print in black text on a white background. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67 f to 275 f (-55 c to 135 c). Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 (10018365)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- PAULSON MFG Paulson HT„¢ AmpShield® Kit for Slotted Cap, ATPV 12 cal, Grey, Anti-Fog Lens, AMP1-12-HTS (AMP1-12-HTS)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- Brady Electrical Labels