Shop All Wire Markers
Brady
Brady BMP71 TLS 2200 PermaSleeve Wire Marking Sleeves, 1-8"Dia X 1-3-4"W, White, PSPT-125-175-WT
Mfr # PSPT-125-175-WT
Zoro # G305668728
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PSPT-125-175-WT
- Zoro # G305668728
- UPC # 662820184645
- Country of Origin United States
- Category Wire Markers
Description
Brady bmp71 tls 2200 permasleeve wire marking sleeve, 1-8"dia x 1-3-4"w, white, pspt-125-175-wt the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Polyolefin wire marking sleeves have a smudge-proof finish and print in black text on a white background. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67 f to 275 f (-55 c to 135 c). Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Hi-Vis Knitted Hat (FR17)
- LYLE Exit Sign, 7 in x 10 in, Plastic (LCU1-0005-NP_10x7)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, M, PR (WWI2-03-M)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- Brady Electrical Labels