Shop All Wire Markers
Brady
Brady BMP71 Series PermaSleeve Polyolefin Wire Marking Sleeves, 3-8"Dia X 1"W, Wht, BM71-375-1-342
Mfr # BM71-375-1-342
Zoro # G505777435
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM71-375-1-342
- Zoro # G505777435
- UPC # 662820927693
- Country of Origin United States
- Category Wire Markers
Description
Brady bmp71 series permasleeve polyolefin shrink tubing, 3-8"dia x 1"w, white, bm71-375-1-342 the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Polyolefin wire marking sleeves have a smudge-proof finish and print in black text on a white background. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67 f to 275 f (-55 c to 135 c). Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- ERB SAFETY Safety Glasses, Purple Frame, Clear, Clear Scratch-Resistant (15350)
- SIGNMISSION OSHA Danger Decal, Diesel Fuel No Smoking W/ Graphic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19325)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- Brady Wire Markers