Shop All Wire Markers
Brady
Brady BMP71 Series PermaSleeve Polyolefin Wire Marking Sleeves, 3-16"Dia X 1"W, Wht, BM71-187-1-342
Mfr # BM71-187-1-342
Zoro # G505777466
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM71-187-1-342
- Zoro # G505777466
- UPC # 662820800606
- Country of Origin United States
- Category Wire Markers
Description
Brady bmp71 series permasleeve polyolefin shrink tubing, 3-16"dia x 1"w, white, bm71-187-1-342 the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Fade-resistant and smudge-proof for superior aesthetic appearance. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67 f to 275 f (-55 c to 135 c). Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals. Meets sae-ams-dtl-23053-5c (class 1), sae-as-81531, mil-std-202; rohs compliant; and ul recognized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08BXL08 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, XL, Glove Size 08 (KIT2CV08BXL08)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1306 (GHS1306)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 4X-Large/5X-Large (48-73-5164)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal (6615)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- Brady Wire Markers