Brady

Brady BMP71 Series PermaSleeve Polyolefin Wire Marking Sleeves, 1-4"Dia X 1"W, Wht, BM71-250-1-342


product price: $1,047.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # BM71-250-1-342
  • Zoro # G405777634
  • UPC #
    662820927679
  • Country of Origin United States
  • Category Wire Markers

Description

Brady bmp71 series permasleeve polyolefin shrink tubing, 1-4"dia x 1"w, white, bm71-250-1-342 the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Fade-resistant and smudge-proof for superior aesthetic appearance. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67 f to 275 f (-55 c to 135 c). Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals. Meets sae-ams-dtl-23053-5c (class 1), sae-as-81531, mil-std-202; rohs compliant; and ul recognized.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.