Shop All Wire Markers
Brady
Brady BMP71 Series PermaSleeve Poly Wire Marking Sleeves, 3-8"Dia X 1-3-4"W, Wht, BM71-375-175-342
Mfr # BM71-375-175-342
Zoro # G705777464
product price: $1,836.99
/ea
Free Shipping & Returns
$1,836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM71-375-175-342
- Zoro # G705777464
- UPC # 662820927686
- Country of Origin United States
- Category Wire Markers
Description
Brady bmp71 series permasleeve polyolefin shrink tubing, 3-8"dia x 1-3-4"w, wht, bm71-375-175-342 the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Polyolefin wire marking sleeves have a smudge-proof finish and print in black text on a white background. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67 f to 275 f (-55 c to 135 c). Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (10D866)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- Brady Electrical Labels