Shop All Label Maker Ribbons
Brady
Brady BMP61 Series R6000 Printer Ribbon, 2"W X 75'L, Black, M61-R6010
Mfr # M61-R6010
Zoro # G802572979
$67.29
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
- Brand Brady
- MFR # M61-R6010
- Zoro # G802572979
- UPC # 754473580506
- Country of Origin China
- Category Label Maker Ribbons
Description
BRADY BMP61 SERIES R6000 PRINTER RIBBON, 2"W X 75'L, BLACK, M61-R6010 BRADY BMP61 SERIES RIBBON CARTRIDGES ALLOW USERS TO CHANGE RIBBONS IN SECONDS. ONE-COLOR RIBBON FOR PRINTING A SINGLE COLOR ONTO A LABEL. R6000 SERIES HALOGEN-FREE RESIN FORMULATION OFFERS EXCELLENT SOLVENT, SCRATCH AND HEAT RESISTANCE WHEN PRINTED ON THE APPROPRIATE LABEL MATERIAL. RECOMMENDED FOR PRINTING ON GLOSSY OR VERY SMOOTH LABEL STOCKS, SUCH AS B-483 ULTRA AGGRESSIVE POLYESTER AND B-423 PERMANENT POLYESTER FROM BRADY® . AUTOMATIC LABEL FORMATTING WITH SMART CELL TECHNOLOGY AND EASY LOADING.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft -Black Rubber Roll (03-167-CO-P)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- PIP Glove Coated, White, Seamless, S, PR (34-225/S)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BLUE STAR Zebra 5555 Wax & Resin Ribbons, 4-5/16"W x 1476'L, 1" Core, Black, 6 Rolls/Case (05555BK11045)
- Brady Safety Labels