Shop All Identification Labels
Brady
Brady BMP21 Series Terminal Block Nylon Cloth Labels, 3-8inW X 16'L, Black-White ,
Mfr # M21-375-499-TB
Zoro # G908432375
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-375-499-TB
- Zoro # G908432375
- UPC # 662820900085
- Country of Origin Mexico
- Category Identification Labels
Description
Brady bmp21 series nylon cloth labels, 3-8w x 16'l, black-white terminal block, m21-375-499-tb the b-499 material has a protective polyamide coating and permanent acrylic adhesive to stay adhered to surfaces, even in autoclave, freezer, and liquid nitrogen environments. Nylon cloth tape is ideal for use in cable and wire labeling, general-purpose marking in labs, equipment panels, and faceplates. Low-profile tape adheres to surfaces that are smooth, rough, or powder coated, as well as to irregular surfaces or surfaces with low surface energy. Rohs compliant to 2005-618-ec mcv amendment to rohs directive 2002-95-ec; ul approved; csa accepted. All-in-one cartridge includes ribbon and label supply. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HighImpac Face Shield Polycarbo 9x19.25x0.06 CLR Unbound (29103)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- MIDWEST QUALITY GLOVES LG Ladies PU Palm Glove (150M2-L)
- MCR SAFETY MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens (OG110AF)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-38-PK (WOX-38-PK)
- BRADY Label (B33C-2000-435)
- BRADY Hard Hat Label, 1-1/4 In. H, 5 In. W, PK50 (95229)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- BRADY Label (B33-328-498)
- BRADY Brady Arc Flash Labels, Warning Arc Flash & Shock Hazzard, 2in X 4in, Black/Orange/White (101517)
- VNM SIGNMAKER Label Tape, Orange, 1in W, For Mfr No. VnM4, FLUON-3254 (FLUON-3254)
- Brady Safety Labels