Shop All Identification Labels
Brady
Brady BMP21 Series Terminal Block Nylon Cloth Labels, 1-2inW X 16'L, Black-White,
Mfr # M21-500-499-TB
Zoro # G508657437
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-500-499-TB
- Zoro # G508657437
- UPC # 662820900092
- Country of Origin Mexico
- Category Identification Labels
Description
Brady bmp21 series terminal block nylon cloth labels, 1-2w x 16'l, black-white, m21-500-499-tb the b-499 material has a protective polyamide coating and permanent acrylic adhesive to stay adhered to surfaces, even in autoclave, freezer, and liquid nitrogen environments. Nylon cloth tape is ideal for use in cable and wire labeling, general-purpose marking in labs, equipment panels, and faceplates. Low-profile tape adheres to surfaces that are smooth, rough, or powder coated, as well as to irregular surfaces or surfaces with low surface energy. Rohs compliant to 2005-618-ec mcv amendment to rohs directive 2002-95-ec; ul approved; csa accepted. All-in-one cartridge includes ribbon and label supply. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RT110AF)
- GVS-RPB Full Hood (17-713)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96156 (96156)
- BRADY Label (J20-25-2475)
- BRADY Die Cut Inspection Arrows 0.125 in, PK 25 (DIA-250-RD-PK)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- BRADY Symbol Label, Arrow, 2-1/4 In. H, PK10 (1534-ARO)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- Brady Identification Labels