Shop All Identification Labels
Brady
Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4inW X 21'L, Blk-Orng,
Mfr # M21-750-595-OR
Zoro # G408432417
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-595-OR
- Zoro # G408432417
- UPC # 662820966586
- Country of Origin Mexico
- Category Identification Labels
Description
Brady bmp21 series indoor-outdoor industrial vinyl labels, 3-4w x 21'l, blk-orng, m21-750-595-or this durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors. This b-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents. Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use. Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Prints black text on white vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil and cleaning agents. Pre-packaged in a ready to use, all-in-one cartridge that includes printing ribbon and label supply, easy to install in compatible label printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS280-S/M)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89176 (89176)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86894 (86894)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- BRADY Die Cut Inspection Arrows 0.125" H, PK 25 (DIA-250-YL-PK)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110753 (110753)
- BRADY Danger Label, Information, PK8, 27416LS (27416LS)
- NEVS Day Change IV Tubing Label - Change Friday 7/8" x 3" Brown w/Black (NTUBE-F)
- Brady Identification Labels