Shop All Safety Culture Signs
Brady
Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT
Mfr # B30C-2250-595-WT
Zoro # G302571793
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-595-WT
- Zoro # G302571793
- UPC # 754473183363
- Country of Origin China
- Category Safety Culture Signs
Description
BRADY® B30 INDOOR-OUTDOOR INDUSTRIAL VINYL LABELS, 2-1-4"W X 100'L, WHITE, B30C-2250-595-WT THIS DURABLE, LOW-SHRINK VINYL WITH ULTRA-AGGRESSIVE ADHESIVE IS IDEAL FOR LABELING PIPES, EQUIPMENT, SHELVES AND NEARLY ANY OTHER INDUSTRIAL SURFACE. HIGHLY PLIABLE MATERIAL WITH HIGH-TACK PERMANENT ADHESIVE FOR ROUGH, HIGHLY TEXTURED, DIRTY AND HARSH ENVIRONMENT SURFACES, INCLUDING OUTDOORS. CONFORMS AND ADHERES TO "DIFFICULT" SURFACES LIKE PAINTED CINDER BLOCKS, PAINTED WOOD, TEXTURED PLASTIC, PAPER-JACKETED PIPES AND BLOW-MOLDED CASES. RESISTANT TO EXPOSURE TO CHEMICALS, GREASES AND OILS, SALT SPRAY, CLEANERS AND DETERGENTS AND GENERAL INDUSTRIAL GRIME. ENABLES PRINTERS WITH XY CUTTERS TO CUT CUSTOM SHAPES OR MULTIPLE LABELS OUT OF A SINGLE CONTINUOUS ROLL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Thermal Protective Gloves, 14", PR (07115)
- NMC Keep Electrical Panel Clear 5Ft Sign, W410P (W410P)
- SUNBELT Figure 8-ISC, 25Kn, Aluminum, Polished 10" x5" x1" (A-B1ABRP110A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- BRADY Funny Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (38040)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-18499)
- SIGNMISSION OSHA WARNING Sign, Horn Or Light Indicates Refrigerant Or, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12185)
- Brady Safety Culture Signs