Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow,
Mfr # B30C-2250-595-YL
Zoro # G008432411
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-595-YL
- Zoro # G008432411
- UPC # 754473183417
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Description
Brady b30 indoor-outdoor industrial vinyl labels, 2-1-4w x 100'l, yellow, b30c-2250-595-yl this durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces, including outdoors. Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime. Enables printers with xy cutters to cut custom shapes or multiple labels out of a single continuous roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (840784)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- NMC Loading And Unloading Zone Sign, TM61G (TM61G)
- MASTER LOCK 4-Lock Thermoplastic Padlock Station (1482BP410)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 500 (M71-29-427)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-461)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M71C-375-430)
- BRADY BradyWrap Tedlar Polyvinyl Fluoride Labels 2 in W x 100 ft L White (RCM-637-2.0-WT)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113126)
- Brady Label Maker Tapes, Labels, Signs & Tags