Brady 262-105715 Metal Wall Lock Box; Large
Mfr # 262-105715
Zoro # G904023294
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 262-105715
- Zoro # G904023294
- Country of Origin China
- Category Wall Shelving
Description
Metal Wall Lock Box is made of durable, powder-coated steel with key slot on top and includes clear Lexan window that slides out when locks are removed. Includes key pegs and ID labels to simplify key management, and predrilled holes and hardware for quick mounting. Use one lock on each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access. Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks. As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed.
Specifications- Size: Large
- Box Material: Steel
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2012)
- JUSTRITE Non-Metallic Drum Vent - Petroleum Based Liquids (DRM322)
- STANLEY 25 Compartment Box, 16-1/2 in W x 2-1/8 in H x 13-1/4 in L, Plastic, Black/Yellow/Clear (014725R)
- HONEY-CAN-DO Suit Hanger, White, PK20 (HNG-01051)
- KNAPE & VOGT Shelf Prefinished 8X36 In Oak (1980 OK 8X36)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- DESIGNS OF DISTINCTION 10" X 30" X 30" Furniture Grade Corner Floating Shelf - Walnut (01MFL103030WL1)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 34"H, Chrome (2HGD9)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- AMGOOD 18in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1860)
- WALLSCAPES 36 in. Jazzy Shelf, Yellow, Red & White (HSJKIT736YERD)
- Brady Wall Shelving