Shop All Floor Signs
Brady
Brady 262-104317 2 in. X 100 ft. B514 Blk- Ylw Floor Tape
Mfr # 262-104317
Zoro # G604048559
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 262-104317
- Zoro # G604048559
- UPC # 754473160951
- Country of Origin Mexico
- Category Floor Signs
Description
2" x 100' B514 Black/Yellow Floor Tape.
Use Brady "ToughStripe? Floor Marking" products to mark aisles, passageways and storage locations, and point out important safety equipment and egress paths.
Color: Black/Yellow.
Width: 2".
Length: 100'.
Material: Polyester.
Use Brady "ToughStripe? Floor Marking" products to mark aisles, passageways and storage locations, and point out important safety equipment and egress paths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK5)
- HARRIS HMIG Label, 1-1/2 In. H, 3-7/8 In.W, PK1000 (LB131852)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- ZORO SELECT Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (6AKE0)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CFORK (TP-CFORK)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- Brady Floor Signs