Shop All Emergency Lights
This Product is Discontinued
Brady
BRADY 2 Halogen Lamps, Emergency Light (Discontinued)
Mfr # 80141
Zoro # G7535726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120/277
- Output Voltage 12V DC
- Lighting Technology Halogen
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 80141
- Zoro # G7535726
- UPC # N
- Country of Origin Unknown
- Category Emergency Lights
Dimensions
Length | 3 in |
Width | 13 1/10 in |
Height | 12 in |
Overall Height | 12 in |
Overall Length | 3 in |
Overall Width | 13 in |
Description
Exit Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.