Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Brady 104377 ToughStripe Floor Marking Tape, Polyester, 4W X 100'L, BlackYellow
Mfr # 104377
Zoro # G102572488
original price:
$168.96
6% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 100 ft
- Material Polyester with Polyester Overlaminate
- Thickness 0.008 in
- Standards ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104377
- Zoro # G102572488
- UPC # 754473161552
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 in |
Length | 100 ft |
Details
Item | Floor Marking Tape |
Color | Black/Yellow |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.008 in |
Standards | ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22 |
Surface | General |
Max. Temp. (F) | 130°F |
Description
BRADY® 104377 TOUGHSTRIPE FLOOR MARKING TAPE, POLYESTER, 4"W X 100'L, BLACK/YELLOW FEATURES:
- VISIBLE FLOOR-MARKING IMPROVES SAFETY AND ORGANIZATION IN ALMOST ANY INDUSTRIAL ENVIRONMENT HIGH-GLOSS SURFACE SHINES LIKE NEW PAINT AND WITHSTANDS FORKLIFT TRAFFIC WITHOUT TEARING OR LIFTING IDEAL FOR MARKING AISLES, PASSAGEWAYS AND STORAGE LOCATIONS AND IDENTIFYING EQUIPMENT AND EGRESS PATHS CAN BE EASILY APPLIED BY ONE PERSON WORKING ALONE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Adhesive Vinyl (ZFD842VS)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (2RB40)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, RD (103700-100-005-18)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- BRADY Floor Marking Tape, Polyester, 2inW, 100 ft (132436)
- BRADY Tape Roll, Black (78190)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121121)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121119)
- CONDOR Anti-Slip Tape, Black/Yellow, 6in x 60 ft. (GRAN5045)
- Brady Anti-slip tapes, Treads & Stair Nosings