Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Brady 104315 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, Green
Mfr # 104315
Zoro # G002569045
original price:
$88.44
6% off
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 2 in
- Color Green
- Material Polyester with Polyester Overlaminate
- Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 104315
- Zoro # G002569045
- UPC # 754473160937
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 100 ft |
Width | 2 in |
Details
Item | Floor Marking Tape |
Color | Green |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.008 in |
Surface | General |
Max. Temp. (F) | 130°F |
Description
BRADY® 104315 TOUGHSTRIPE FLOOR MARKING TAPE, POLYESTER, 2"W X 100'L, GREEN FEATURES:
- VISIBLE FLOOR-MARKING IMPROVES SAFETY AND ORGANIZATION IN ALMOST ANY INDUSTRIAL ENVIRONMENT HIGH-GLOSS SURFACE SHINES LIKE NEW PAINT AND WITHSTANDS FORKLIFT TRAFFIC WITHOUT TEARING OR LIFTING IDEAL FOR MARKING AISLES, PASSAGEWAYS AND STORAGE LOCATIONS AND IDENTIFYING EQUIPMENT AND EGRESS PATHS CAN BE EASILY APPLIED BY ONE PERSON WORKING ALONE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S-M, Lime, Class 3 & Class E, Rainwear Set (RW110-S-M)
- MAGID MultiMaster 8 oz Clute Pattern Cotton Canvas Gloves, 12PK (T83)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Clear Lens, (LOKI-AFAS)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L (121131)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- BRADY 1/2" x 50 ft. Green Border Line Tape (121130)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- Brady Anti-slip tapes, Treads & Stair Nosings