Shop All Pneumatic Tool Parts
Brady
Brady 0823-15 1.5 in. Check Valve Quiet White
Mfr # 4307047
Zoro # G103978685
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4307047
- Zoro # G103978685
- UPC # 895086001207
- Country of Origin China
- Category Pneumatic Tool Parts
Description
Features
- 1
- Eliminates the slamming noise when the check slams shut
- 1-1/2" PVC couplings for easy solvent weld installation
- For use on all 1-1/2" PVC sump and sewage pump discharges
- Color: White
- Size: 1-1/2"
- Dimension: 9.5" H x 3.3" W x 3.3" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze, Nickel, 8 oz, Brush Top Can (73851)
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- FESTO Standards-Based Cylinder DSBC-50-200-PPVA-N3 (DSBC-50-200-PPVA-N3)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- CORNWELL TOOLS Reverse Button (RS223847)
- VIKING Tapping Arm, 63" Arm Reach, 700 rpm (VT700)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- MI-T-M 4000 Psi Gun Wp 3/8 Fnpt Inlet (AW-0016-0364)
- ZORO SELECT Cage (TTR8215023G)
- MI-T-M Safety Relief Valve (22-0376)
- INGERSOLL-RAND Valve Cap (HH-4)
- Brady Pneumatic Tool Parts