Shop All Pipe Markers, Arrow, and Banding Tape
Brady
BOILER FEEDWATER Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK
Mfr # 105736-PK
Zoro # G308581895
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend BOILER FEEDWATER
- Height 2.25 in
- Color Black on Yellow
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 105736-PK
- Zoro # G308581895
- UPC # 888434577943
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | BOILER FEEDWATER |
Color | Black on Yellow |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Application | Pipe and Valve Marking |
Thickness | 0.0051 in |
Adhesive | Permanent Acrylic |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFE Keystone Full Color Yellow and Green Safety Glasses (12-Pack) (BL-KSSG1-CLCT-YGR-12)
- LAVEX Class 2 Lime High Visibility 5-Point Breakaway Safety Vest with Hook & Loop Closure - 2X (486LILMBA22X)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13220NY)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6D-12HA (R7-6D-12HA)
- BRADY Pipe Marker, PK5, 7063-4-PK (7063-4-PK)
- BRADY Pipe Marker, Glycol Supply, Y, 6 to7-7/8 In (4190-F)
- BRADY Ammonia Pipe Marker, LTRS, 8In and Above, 90455 (90455)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7059-4-PK (7059-4-PK)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 7039-4-PK (7039-4-PK)
- BRADY Pipe Marker, Black, Caustic Soda, PK5, 7340-3C-PK (7340-3C-PK)
- NMC Chlorine Pressure Sensitive, Pk25, A1049Y (A1049Y)
- Brady Pipe Markers, Arrow, and Banding Tape