Shop All Label Makers & Printers
Brady
BMP(R)51 Printer w/ and CR1500 KT
Mfr # 176716
Zoro # G911755447
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet (optional), USB, Wi-Fi (optional)
- Display Monocolor LCD Screen
- Features Create and print on keyboard, phone or pc
- Application Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
- Battery Size Optional AA Battery, Rechargeable Lithium-ion Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176716
- Zoro # G911755447
- UPC # 888434625927
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Optional AA Battery, Rechargeable Lithium-ion Battery |
Maximum Label Width | 1 1/2 in |
Details
Printer Connectivity | Ethernet (optional), USB, Wi-Fi (optional) |
Display | Monocolor LCD Screen |
Features | Create and print on keyboard, phone or pc |
Application | Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling |
Item | Label Printer Kit |
Color Printing Capability | Single Color |
Printhead Resolution | 300 dpi |
Built-In Label Templates | Flags, Patch Panel, Terminal Block, Wire Wrap |
Barcode Capable | Yes |
Print Technology | Thermal Transfer |
Maximum Labels/Day | 500 |
Starter Kit Type | Cable and Wire Labeling Kit |
Label Series Compatibility | M-, MC-, MC1-, MFT- |
Compatible Mfr Part Number | M-, MC-, MC1-, MFT- |
Battery Included | Yes |
Mode of Operation | PC connected, Stand-alone |
Included Software | Brady Workstation, Product and Wire ID |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Input Method | QWERTY Keypad |
Power Source | AC Adaptor, Batteries, Rechargeable Battery |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 21U177, 21U178, 21U179, 21U180, 60EX36, 60EX37, 822J05, 822J07, 822J10, Compatible Mfr Part Number M-, MC-, MC1-, MFT-, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC connected, Stand-alone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels, Sure Feed Techn, PK1500 (95940)
- TAPE LOGIC Tape Logic® Labels, "Explosive - 1.4C - 1, 4" x 4", Orange/Black, 500/Roll (DL5031)
- LABELWORKS PX Label Tape, Blk/Yllw, Strng Adhsive, 3/4" W (218IBYPX)
- AVERY 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 (AVE79589)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY Label Maker Printer (151294)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- Brady Label Makers & Printers