Shop All Laminating Pouches and Film
Brady
BLS1255 Overlaminate, 50 ft. L
Mfr # 105041
Zoro # G4457327
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 12 in
- For Use With BLS1255 Laminating System
- Finish Clear
- Product Type Laminating Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105041
- Zoro # G4457327
- UPC # 662820570912
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Length | 50 ft |
Width | 12 in |
Overall Width | 12 in |
Overall Length | 50 ft |
Details
Item | Laminating Roll |
For Use With | BLS1255 Laminating System |
Finish | Clear |
Product Type | Laminating Roll |
Lamination Type | Cold |
Compatible Manufacturer Part Number | BLS1255 |
Compatible Brand | Brady |
Description
Laminating Roll, Length 50 ft, Width 12 in, Clear Finish, Thickness Not Applicable, For Use With BLS1255 Laminating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- MOTSENBOCKERS LIFT OFF Lift Off No Scent Pen Ink and Graffiti Remover 22 oz Liquid (409-01)
- XSTAMPER Pad, Ink, Replacement, 40140 (41009)
- TOPS Credit Card Slip, 7-7/8 x 3-1/4, PK100 (TOP38538)
- BRADY Laminating Pouches, 2-1/2 in. W, PK50 (23325)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- AVERY DENNISON Laminate Sheet, 9 x 12, PK50 (73601)
- XYRON Repositionable Adhesive, Refill, 1.5" (AT156-20)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- UNIVERSAL BATTERY Universal Clear Laminating Pouches 5mm 2-3/16 x 3-11/16, 100PK (UN33150)
- XYRON Permanent Adhesive Refill for 9in Creative Station (AT90540)
- Brady Laminating Pouches and Film