Shop All Electrical Lockout Devices
Brady
Blocking Arms, Red, 480/600 Voltage, PK5
Mfr # 90892
Zoro # G1410324
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass Reinforced Nylon
- Length 7 3/4 in
- Overall Width 7.6 in
- For Use With Circuit Breakers
- Overall Length 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 90892
- Zoro # G1410324
- UPC # 662820050247
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Length | 7 3/4 in |
Overall Width | 7.6 in |
Overall Length | 7.75 in |
Dimensions (L x W x H) | 7.75 in |
Overall Depth | 7.6 in |
Details
Item | Blocking Bar |
Material | Fiberglass Reinforced Nylon |
For Use With | Circuit Breakers |
Color | Red |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Circuit Breaker Voltage | 480/600 |
Lockout Type | Component |
OSHA Compliant | Yes |
For Voltage | 480/600V AC |
Product Type | Breaker Blocker Bar |
TagLock Source Attribute | 90892 |
Resistance Properties | Chemical Resistant |
Includes Cable Tie Slot | No |
Description
Blocking Bar, Product Type Breaker Blocker Bar, For Use With Circuit Breakers, Color Red, For Voltage 480/600V AC, Material Fiberglass Reinforced Nylon, Overall Length 7.75 in, Overall Width 7.6 in, Resistance Properties Chemical Resistant, Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Newstripe Safe2Vent„¢ Replacement Carbon Filter, 2/Pack, 10004703 (10004703)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.3X)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy (34L-411)
- BRADY Breaker Lockout, Mini, Tie Bar, Thumb Wheel (90853)
- BRADY Lockout Breaker Tie Bar, PK6 (90854)
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- BRADY Multi-Pole Breaker Lockout, Clamp-On, 120/277V AC, Red, Pack 6 (66320)
- BRADY Breaker Lockout Single Pole, PK6 (BL01-6)
- BRADY Safety Pendant Cover, Red (150587)
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- Brady Lockout Tagout