Shop All Valve Lockout Devices
Brady
Blocking Arm, Fits Sz Up to 1.6 W
Mfr # 65403
Zoro # G2161826
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size Up to 1.6" W x 1.1" Thickness
- Lockout Material Fiberglass Reinforced Nylon
- Lockout Color Red
- For Use With Large Universal Valve Lockout
- Temp. Range 0 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65403
- Zoro # G2161826
- UPC # 754473654030
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | Up to 1.6" W x 1.1" Thickness |
Blocking Arm Length | 7.7 in |
Blocking Arm Height | 7.05 in |
For Maximum Handle Width | 1.59 in |
Lockout Depth | 7.7 in |
Overall Length | 7 7/10 in |
Overall Height | 7.05 in |
Overall Width | 2 1/2 in |
Details
Item | Blocking Arm |
Lockout Material | Fiberglass Reinforced Nylon |
Lockout Color | Red |
For Use With | Large Universal Valve Lockout |
Temp. Range | 0 Degrees to 250 Degrees F |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Includes | Blocking Arm |
For Valve Type | Universal |
For Maximum Handle Thickness | 1.09 in |
Horizontal Arm Material | Nylon |
Compatible Lockout | Large Universal Valve Lockout |
Resistance Properties | Chemical Resistant, Impact Resistant |
Maximum Temperature | 250 Degrees F |
Includes Cable | Yes |
Vertical Arm Material | Nylon |
Minimum Temperature | -4 Degrees F |
Description
Blocking Arm, Blocking Arm Height 7.05 in, For Maximum Padlock Shackle Diameter Not Applicable, Maximum Number of Padlocks Not Applicable, Product Type Blocking Arm, Vertical Arm Material Nylon, Includes Blocking Arm, Blocking Arm Length 7.7 in, Compatible Lockout Large Universal Valve Lockout, For Maximum Handle Thickness 1.09 in, For Maximum Handle Width 1.59 in, For Valve Type Universal, Horizontal Arm Material Nylon, Lockout Color Red, Lockout Depth 7.7 in, Lockout Height 7.1563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Hello, Welcome Goodbye" Funny Doormat, 18 x 30-Inch (10-106-025)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 1/2 in W, Orange/White (97-01-006-02)
- NEWSTRIPE Stencil, 4" Alphabet Kit A-Z, 1/16" (10001979)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- BRADY Ball Valve Lockout, Fits Sz 1/4 to 1 In (65666)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65693)
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- BRADY Butterfly Valve Lockout, Polypropylene (49303)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65589)
- CONDOR Ball Valve Lockout, 1-1/2 in. to 2 in. (48KV25)
- Brady Valve Lockout Devices