Shop All Tags
Brady
Blk Tag, 2 x 2 In, Yel, Al, Rnd, 3/16 In, PK25
Mfr # 49905
Zoro # G2189117
product price: $56.95
/pk 25, $2.28/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670557)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- MONTOUR LINE Expandable Metal Barricade, Yellow and Black, 11.5 ft Length (EB-FS-YB-110)
- BRADY Blk Tag, 2 x 2 In, R, Al, Rnd, 3/16 In, PK25 (49906)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Rnd, 3/16 In, PK25 (49908)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- BRADY Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (86610)
- BRADY Confined Space Entry Permits, Paper, PK25 (65936)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86693)
- Brady Tags