Shop All Tags
Brady
Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25
Mfr # 87643
Zoro # G5751216
product price: $61.19
/pk 25, $2.45/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Item | Blank Tag |
Number Series | Blank |
Shape | Square |
Includes | (25) Tags, (25) String Ties |
Indoor/Outdoor Usage | Indoor/Outdoor |
Abrasion Resistant | No |
Valve Tag Application | General Purpose |
Write on Surface | Yes |
Chemical Resistant | No |
Printed Language | No Text |
UV Resistant | No |
Corrosion Resistant | No |
Number Sequence | Not Numbered |
Serialization Method | None |
Graffiti Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Non-Potable Water Notice, Aluminm, 14"x10", Header Background Color: Blue, LCU5-0068-NA_14X10 (LCU5-0068-NA_14X10)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N922)
- CALLOWAY MILLS Sand, 60 W x 72 L (14SND0506)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Sq, 3/16 In, PK25 (87639)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- BRADY Number Tag, Brass, Series DHW 001-025, PK25 (87180)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WKZ4)
- Brady Tags