Shop All Tags
Brady
Blk Tag, 2 x 2 In, Grn, Al, Rnd, 3/16 In, PK25
Mfr # 49908
Zoro # G2922561
product price: $56.95
/pk 25, $2.28/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PATROL RADIO POUCH GEN 2, NAVY BLUE (191229-006)
- SAFE CLIMBER 30 ft. Stainless Steel Cable Wire Fall Arrest Ladder Safety System (PN7000(30ft)-SK)
- RADIANS Hi-Vis Mesh Neck Shade-Org-UNIV (NSO-UNIV)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Rnd, 3/16 In, PK25 (49905)
- BRADY Blk Tag, 2 x 2 In, R, Al, Rnd, 3/16 In, PK25 (49906)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- BRADY Tag, Right To Know, PK25 (76227)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- ZORO SELECT Nbr Tag, 1-1/4 x 1-1/4In, Sq., 201 to 300 (22CN42)
- Brady Tags