Shop All Tags
Brady
Blk Tag, 2 x 2 In, Brs, Sq, 3/16 In, PK25
Mfr # 23213
Zoro # G4920072
product price: $33.19
/pk 25, $1.33/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 2 in
- Width 2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-35-C-AL-080)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1-PK (7172-1-PK)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- BRADY Blank Tag, 1-1/2 x 3 In, Wht, Plstc (87696)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- ZORO SELECT Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100 (5ENZ1)
- Brady Tags