Shop All Tags
Brady
Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25
Mfr # 23211
Zoro # G4920063
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 2 in
- Width 2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHER IMPRESSIONS Comfort Fit Track Belt Adjustable for Custom Waistline 28 to 48 Inch - Black (BL188BK)
- SAFETYPOSTER.COM Safety Pstr, Ergonomic Solutions Help, ENG (SW0177)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST17)
- RONSTAN Grippy Work Glove 3 Finger, Black, L (CL740L)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86428)
- BRADY Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (86742)
- BRADY Confined Space Entry Permits, Paper, PK25 (65936)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (23212)
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- BRADY Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK10 (86410)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43053)
- Brady Tags