Shop All Tags
Brady
Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25
Mfr # 87641
Zoro # G5716164
product price: $61.19
/pk 25, $2.45/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Blue |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Item | Blank Tag |
Number Series | Blank |
Shape | Square |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | (25) Tags, (25) String Ties |
Serialization Method | None |
Corrosion Resistant | No |
Printed Language | No Text |
Write on Surface | Yes |
Chemical Resistant | No |
Number Sequence | Not Numbered |
UV Resistant | No |
Abrasion Resistant | No |
Valve Tag Application | General Purpose |
Graffiti Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Danger Barricade Tape 3IN X 300FT (16103)
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Landscape (OS-NS-A-1824-L-14740)
- JUSTRITE Eagle Type I Safety Can - 2 Gallon with Funnel - Red (UI20FS)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- BRADY Blk Tag, 2 x 2 In, R, Al, Sq, 3/16 In, PK25 (87640)
- BRADY Blk Tag, 2 x 2 In, Bk, Al, Sq, 3/16 In, PK25 (87637)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- Brady Tags