Shop All Tags
Brady
Blk Tag, 2 x 2 In, Bk, Al, Sq, 3/16 In, PK25
Mfr # 87637
Zoro # G5491997
product price: $61.19
/pk 25, $2.45/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Black |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Number Series | Blank |
Item | Blank Tag |
Shape | Square |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | (25) Tags, (25) String Ties |
Printed Language | No Text |
Valve Tag Application | General Purpose |
Number Sequence | Not Numbered |
Abrasion Resistant | No |
Chemical Resistant | No |
Write on Surface | Yes |
Corrosion Resistant | No |
UV Resistant | No |
Serialization Method | None |
Graffiti Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- SUPER ANCHOR SAFETY Parapet Wall Anchor w/12 Adjustment Points+1090 Loop Top+2015-2.9-4 Detent Pin. (1097)
- SOUND CURTAINS Fabric Wrapped Panel, 48" W, 48" L (G BSC 25 8)
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- BRADY Number Tag, Brass, Series CWS 401-425, PK25 (87136)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- ZORO SELECT Def Dnu Tag, 3 x 5-3/4 In, Bk/R, Met, PK100 (9F067)
- Brady Tags