Shop All Tags
Brady
Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25
Mfr # 44400
Zoro # G7569755
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 7 In. L, PR (S01KXS7XLG)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (93256)
- PEAKWORKS 4.34" Length, Zinc Plated Steel, Bronze (V860121)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BRADY Number Tag, Brass, PLBG 276-300, PK25 (23439)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- BRADY Metal Ball Seal, PK100 (95197)
- BRADY Number Tag, Brass, Series 351-375, PK25 (23621)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- Brady Tags