Shop All Tags
Brady
Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25
Mfr # 87628
Zoro # G5819852
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Red |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Item | Blank Tag |
Shape | Square |
Number Series | Blank |
Includes | (25) Tags, (25) String Ties |
Indoor/Outdoor Usage | Indoor/Outdoor |
Printed Language | No Text |
Chemical Resistant | No |
Number Sequence | Not Numbered |
UV Resistant | No |
Abrasion Resistant | No |
Valve Tag Application | General Purpose |
Serialization Method | None |
Graffiti Resistant | No |
Corrosion Resistant | No |
Write on Surface | Yes |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Quilted Safety Vest, SV051-BLACK-L (SV051)
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-730-5PK (HWL-535-730-5PK)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Sq, PK25 (87629)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- BRADY Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (86610)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86504)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- Brady Tags