Shop All Tags
Brady
Blk Tag, 1-1/2 x 1-1/2 In, Nat, Al, Sq, PK25
Mfr # 87631
Zoro # G5728423
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Shape | Square |
Item | Blank Tag |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | (25) Tags |
Graffiti Resistant | No |
Corrosion Resistant | No |
Write on Surface | Yes |
Serialization Method | None |
UV Resistant | No |
Number Sequence | Not Numbered |
Printed Language | No Text |
Chemical Resistant | No |
Valve Tag Application | General Purpose |
Abrasion Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Glove, Rescue, Cut Resistant, L, Hi-Vis, Pr (347-10)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76184)
- BRADY Number Tag, Brass, Series FP 251-275, PK25 (23677)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82587)
- BRADY Brady Self-Laminating Danger Out Of Service Tag, Polyester, 3inW x 5-3/4inH (86459)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86557)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- Brady Tags