Shop All Tags
Brady
Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Sq, PK25
Mfr # 87629
Zoro # G5515806
product price: $42.15
/pk 25, $1.69/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Blue |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Shape | Square |
Number Series | Blank |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | (25) Tags, (25) String Ties |
Number Sequence | Not Numbered |
UV Resistant | No |
Printed Language | No Text |
Graffiti Resistant | No |
Corrosion Resistant | No |
Serialization Method | None |
Abrasion Resistant | No |
Valve Tag Application | General Purpose |
Chemical Resistant | No |
Write on Surface | Yes |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161R/9)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-36 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 36 (UAU-BOLPS-CRZ-LBR-36)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 9 1/4 in Sleeve Length, Black, M (SFX-DG2)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100 (NAN-GP G)
- BRADY Inspected Tag, 7 x 4 In, Bk/Yel, PK100 (86716)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- BRADY Cylinder Label, Magnetic, Empty Cylinder (SM573E)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- Brady Tags