Shop All Tags
Brady
Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25
Mfr # 49902
Zoro # G0791156
product price: $42.75
/pk 25, $1.71/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Khaki, 50 to 54 In (CKH1250)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG566L)
- CARHARTT Reversible Belt, Black/Brown, 40"L, 1-1/2"W (A000550020110)
- BOSS Unisex PVC Plain Boots White 9 US Waterproof 1 pair 16 in. (B380-9005/9)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Orn, Al, Rnd, PK25 (87604)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Rnd, PK25 (49901)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Grn, Al, Rnd, PK25 (49903)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- Brady Tags