Shop All Tags
Brady
Blank Tag, Tyvek, White, 5-3/4in.H, PK1000
Mfr # 102038
Zoro # G9387271
product price: $327.59
/pk 1000, $0.33/ea
Free Shipping & Returns
$327.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek
- Color White
- Height 5-3/4"
- Width 2-7/8"
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5-3/4" |
Width | 2-7/8" |
Tag Height | 5 3/4 in |
Tag Width | 2 7/8 in |
Details
Material | Tyvek |
Color | White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Background Color | White |
Tag Color | White |
Grommet Material | Metal |
Shape | Rectangle |
Item | Blank Shipping Tag |
Laminated | No |
Write on Surface | Yes |
No. of Ties Included | 0 |
Card Stock Gauge | 30 Points |
Tag Number | #7 |
Tag Style | Plain |
Shipping Tag Type | Colored |
Tag Material | Tyvek |
Description
Blank Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Plain, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 30 Points, Tag Color White, Grommet Material Metal, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Gray (2850/XL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB105PTP)
- Brady Tags