Shop All Tags
Brady
Blank Tag, Tyvek, White, 5-1/4in.H, PK1000
Mfr # 102037
Zoro # G9387262
product price: $323.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek
- Color White
- Height 5-1/4"
- Width 2-5/8"
- Write on Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5-1/4" |
Width | 2-5/8" |
Tag Height | 5 1/4 in |
Tag Width | 2 5/8 in |
Details
Material | Tyvek |
Color | White |
Write on Surface | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Tag Color | White |
Laminated | No |
Shape | Rectangle |
No. of Ties Included | 0 |
Background Color | White |
Grommet Material | Metal |
Item | Blank Shipping Tag |
Tag Number | #6 |
Tag Material | Tyvek |
Card Stock Gauge | 30 Points |
Shipping Tag Type | Colored |
Tag Style | Plain |
Description
Blank Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Plain, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 30 Points, Tag Color White, Grommet Material Metal, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN5)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter A 1 pc, 6PK (840798)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, XL, 1 PR (48UR30)
- BRADY Notice Tag 5 3/4 in Height, English (86536)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Wht/R, PK10 (SCAF-STH146)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (86610)
- BRADY Confined Space Entry Permits, Paper, PK25 (65936)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Nat, Al, Rnd, PK25 (49904)
- ORORA VISUAL TX Weatherproof Vinyl "Sold" Tags (3UTY7)
- Brady Tags