Shop All Tags
Brady
Blank Tag, Tyvek, White, 2-3/4in.H, PK1000
Mfr # 102032
Zoro # G9387226
product price: $212.39
/pk 1000, $0.21/ea
Free Shipping & Returns
$212.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek
- Color White
- Height 2-3/4"
- Width 1-3/8"
- Write on Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2-3/4" |
Width | 1-3/8" |
Tag Width | 1 3/8 in |
Tag Height | 2 3/4 in |
Details
Material | Tyvek |
Color | White |
Write on Surface | Yes |
Shape | Rectangle |
Item | Blank Shipping Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
No. of Ties Included | 0 |
Background Color | White |
Tag Color | White |
Laminated | No |
Grommet Material | Metal |
Tag Material | Tyvek |
Tag Style | Plain |
Shipping Tag Type | Colored |
Card Stock Gauge | 30 Points |
Tag Number | #1 |
Description
Blank Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 30 Points, Tag Color White, Grommet Material Metal, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (5AC74)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-4000-595-BR)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- BRADY Adh Backed Env, 11.5 x 9 in, Clear, PK10 (50961)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- BRADY Chemtag(R) Insr, 5-3/4 x 7-5/8 In, PK100 (CHEM-CTI502)
- BRADY Blank Tag, 1-1/2 x 3 In, Gra, Plstc (87698)
- ZORO SELECT Tag, Anodized Al, Green, 3" H x 5" W, Round (43755)
- Brady Tags