Shop All Tags
Brady
Blank Tag, Plstc
Mfr # 142133
Zoro # G5739587
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Variety
- Character Type Blank
- Tag Shape Rectangle
- Background Color Variety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Plastic |
Color | Variety |
Character Type | Blank |
Tag Shape | Rectangle |
Background Color | Variety |
Item | Blank Tag |
Shape | Rectangle |
Includes | (10) Tags |
Indoor/Outdoor Usage | Indoor/Outdoor |
UV Resistant | No |
Number Sequence | Not Numbered |
Abrasion Resistant | No |
Chemical Resistant | Yes |
Corrosion Resistant | Yes |
Serialization Method | None |
Graffiti Resistant | No |
Valve Tag Application | General Purpose |
Minimum Service Temperature | -40 Degrees F |
Maximum Service Temperature | 260 Degrees F |
Write on Surface | Yes |
Printed Language | No Text |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 16, 16" Height, Black, Plain, PR (CHH-000A/16)
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (850XL)
- CONDOR Disposable Rain Poncho, Clear, Polyethylene, Pull-On, 40 in Lg, 0.02 mm Thick, 24 Per Pack (2ELD5)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White (U7-1079-RD_10X7)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86583)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65349)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86455)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50198)
- MIDWEST FASTENER Blue Key Tags with Metal Swivels 6PK (35582)
- Brady Tags