Shop All Tags
This Product is Discontinued
Brady
Blank Tag, Metal, Green, 5in.Hx3in.W (Discontinued)
Mfr # 56939
Zoro # G0328539
This Product is Discontinued
Key Features
- Material Metal
- Color Green
- Height 5 in
- Width 3 in
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 in |
Width | 3 in |
Details
Material | Metal |
Color | Green |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Item | Blank Tag |
Includes | (1) Tag, (1) Nylon Fastener |
Indoor/Outdoor Usage | Indoor/Outdoor |
Chemical Resistant | No |
Corrosion Resistant | No |
Printed Language | No Text |
Graffiti Resistant | No |
UV Resistant | No |
Serialization Method | None |
Valve Tag Application | General Purpose |
Write on Surface | Yes |
Number Sequence | Not Numbered |
Abrasion Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.