Shop All Tags
Brady
Blank Tag, Manila, Cardstock, PK1000
Mfr # 102041
Zoro # G9387131
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Manila
- Height 3-1/4"
- Width 1-5/8"
- Grommet Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3-1/4" |
Width | 1-5/8" |
Tag Width | 1 5/8 in |
Tag Height | 3 1/4 in |
Details
Material | Cardstock |
Color | Manila |
Grommet Material | Paper |
Includes | Strings |
Write on Surface | Yes |
Item | Blank Shipping Tag |
Indoor/Outdoor Usage | Indoor Only |
Laminated | No |
Background Color | Manila |
No. of Ties Included | 0 |
Shape | Rectangle |
Tag Color | Manila |
Tag Number | #2 |
Card Stock Gauge | 30 Points |
Tag Style | Plain |
Shipping Tag Type | Manila |
Tag Material | Cardstock |
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Manila, Tag Style Plain, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 30 Points, Tag Color Manila, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- SPILLTECH Biohazard Spill Kit, 4.1 gal., Bag (SPKHZ-YBAG)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5D)
- BRADY Adh Backed Env, 11.5 x 9 in, Clear, PK10 (50961)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (76198)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Sq, 3/16 In, PK25 (87639)
- 5S SUPPLIES 5S Red Tags Wired, 1000PK (5SRDTG-1000)
- Brady Tags