Shop All Tags
Brady
Blank Tag, Cstock, Flour Yellow, PK1000
Mfr # 102079
Zoro # G9387244
product price: $268.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6-1/4"
- Width 3-1/8"
- Indoor/Outdoor Usage Indoor Only
- Tag Color Fluorescent Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6-1/4" |
Width | 3-1/8" |
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Material | Cardstock |
Color | Fluorescent Yellow |
Indoor/Outdoor Usage | Indoor Only |
Tag Color | Fluorescent Yellow |
Laminated | No |
Write on Surface | Yes |
Item | Blank Shipping Tag |
Background Color | Fluorescent Yellow |
Grommet Material | Paper |
No. of Ties Included | 0 |
Shape | Rectangle |
Tag Material | Cardstock |
Card Stock Gauge | 30 Points |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #8 |
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Yellow, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS DeWalt® DPG218L Rapid Fit Slip-On Glove L (DPG218L)
- SIGNMISSION OSHA Sign, Hot Surface! Hot Exhaust! High, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-DS-D-35-L-2185-10PK)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- 3M SCOTT Cartridge Adapter (805059-01)
- BRADY Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86432)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Number Tag, Brass, Series DHW 001-025, PK25 (87180)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- BRADY Clip/Badge, 1 Day, Red/White, PK500 (95643)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- Brady Tags